Beli socket relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Socket Relay
    28%
    Mulai

    Rp8.900

    DV Socket Relay
    Deskripsi:
    Relay & Socket. Universal Relay & Socket.
    atribut:
    • Mounting: DIN Rail
  2. Fort Socket Relay (Soket Dudukan)
    Mulai

    Rp11.900

    Fort Socket Relay (Soket Dudukan)
    atribut:
    • Simmilar to: P Type
  3. Fort General Purpose Relay (Relay Serbaguna)
    Mulai

    Rp27.900

  4. OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)
    Mulai

    Rp50.900

    OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)
    Deskripsi:
    Track Mounted Socket, 15 pins for General Purpose Relay MY4
  5. Chint Socket Relay
    Mulai

    Rp19.900

    Chint Socket Relay
    Deskripsi:
    Specification of Socket Relay Chint NXJ 2Z 3Z 4Z 8 11 14 PINIs a component that has an important role in the installation of electric relays so that they can work optimally with precise installation.Socket Relay for NXJ 2Z, 3Z and 4ZFor 8 Pin, 11 Pin and 14 Pin
  6. Chint Protection Relay
    Mulai

    Rp289.900

    Chint Protection Relay
    Deskripsi:
    This relay is a voltage protection relay.After detecting the voltage signal,the relay processes the input signal,judges if there is an overvoltage,undervoltage,phase failure,phase sequence,three-phase unbalance,PTC temperature and load error and controls the opration accurately and stably by means of the built-in microprocessor.
  7. OMRON Shared Socket Square Socket PYF Surface Connection (Soket Relai)
    Mulai

    Rp37.900

    OMRON Shared Socket Square Socket PYF Surface Connection (Soket Relai)
    atribut:
    • Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
    • With or Without Finger Protection: None
  8. OMRON Mini Power Relay (Relai Daya)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp189.900

  9. OMRON Mini Power Relay MY2 (Relai Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    OMRON Mini Power Relay MY2 (Relai Daya)
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
  10. OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    40%
    Mulai

    Rp51.900

    OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  11. OMRON Mini Power Relay MY4 (Relai Daya)
    Mulai

    Rp279.900

    OMRON Mini Power Relay MY4 (Relai Daya)
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
  12. OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)
    Mulai

    Rp199.900

    OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)
    atribut:
    • Family Type: MYS
    • Product Code: MYS 4202C
    • Coil Voltage (V): 24
    • Contact Material: Ag alloy + Au cladding
    • Contact description: 4PDT
    • Features: Diode, LED
    • Mounting Method: With plug-in socket
    • Operation voltage: DC
    • Poles: 4
    • Rated Carry Current (A): 5
    • Terminal: Plug-in, Solder
    • Transparent Case: Yes
    • Usage: General purpose
    • With Mechanical Indicator: Yes
  13. OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)
    49%
    Mulai

    Rp66.900

    OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)
    Deskripsi:
    Front-mounting Sockets for General Purpose Relay LY1, LY2
    atribut:
    • Specification: square socket
    • Terminal Shape: plug-in terminal
  14. OMRON Track Mounted Socket 9-Pins For General Purpose Relay (Soket Relai)
    Mulai

    Rp40.900

    OMRON Track Mounted Socket 9-Pins For General Purpose Relay (Soket Relai)
    Deskripsi:
    Track Mounted Socket, 9 pins for General Purpose Relay MY2
    atribut:
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Number of pins (pins): 8
    • With or Without Finger Protection: Nothing
    • Withstand Voltage (V/minute): Between terminals: AC2000
  15. Chint Relay
    Mulai

    Rp679.900

    Chint Relay
    Deskripsi:
    NJB1-X1 relay (phase sequence, phase failure protection) is used as an phase sequence and phase failure protection device in control circuits with an AC voltage of 200V~500V and a frequency of 50Hz to make and break the circuit. It cannot monitor the phase failure of motor load.
    atribut:
    • Contact Capacity ITH (A): 3
    • Contact Capacity UE/IE (AC-15): 24V/0.75A, 415V/0.47A
    • Installation Mode: Rail mounting
    • Note: In normal operation, the NO contact of the relay is closed, the operation indicator is on.
    • Operating Time (s): ≤ 0.1 (Phase Sequence, Phase Failure)
    • Power Consumption (V/A): ≤ 3
    • Rated Operational Voltage (VAC): 200 to 500
  16. EWIG Socket Relay MY4/MY4N
    Mulai

    Rp13.900

    EWIG Socket Relay MY4/MY4N
    atribut:
    • Size: 14pin
  17. OMRON Surface Mounting Socket for Special Purpose Relay (Soket Relai)
    12%
    Mulai

    Rp35.900

    OMRON Surface Mounting Socket for Special Purpose Relay (Soket Relai)
    Deskripsi:
    Surface Mounting Socket for Special Purpose Relay MKS2P, 10A
    atribut:
    • Continuous Current (A): 5
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Shape: PF (surface connection)
    • Specification: round socket
    • Withstand Voltage (V/minute): Between terminals: AC2000
Daftar Harga socket relay Terbaru November 2026
DV Socket RelayRp8.900
Fort Socket Relay (Soket Dudukan)Rp11.900
Chint Relay With IndicatorRp43.900
Fort General Purpose Relay (Relay Serbaguna)Rp27.900
OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)Rp50.900
Chint Socket RelayRp19.900
Chint Protection RelayRp289.900
OMRON Shared Socket Square Socket PYF Surface Connection (Soket Relai)Rp37.900
OMRON Mini Power Relay (Relai Daya)Rp189.900
OMRON Mini Power Relay MY2 (Relai Daya)Rp83.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait